Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER DOUGLAS HOSPITALITY

Shades , Polyester, 60 In L, Linen/Linen

  • Item# 42X510
  • Mfr. Model# HDH6800C5LL
  • Catalog Page# N/A
  • UNSPSC# 52131501
Shades ,Polyester,60 In L,Linen/Linen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Window Treatments

Product Details

Offering stylish design, energy efficiency, sun protection, and privacy, this shade beautifully covers virtually any window.

View More

Technical Specs

  • Item Shades
  • Material Polyester
  • Length 60"
  • Width 48"
  • Blind Depth 2.5"
  • Color Linen
  • Pattern Name Clarity
  • Light Blockage 95%
  • Mounting Dimension 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms