Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER DOUGLAS HOSPITALITY

Duvet Cover, Floral White, King

  • Item# 30E469
  • Mfr. Model# 101 FLDK
  • Catalog Page# N/A
  • Catalog Group# H2183
  • UNSPSC# 52121511
Duvet Cover,Floral White,King close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Economical bedding is constructed of washable polyester fabric for durability and ease of use. Duvet cover has a hidden zipper closure for simple change-outs and ties at corners to reduce insert shifting.

View More

Technical Specs

  • Item Duvet Cover
  • Size King
  • Width 104"
  • Length 95"
  • Fabric 100% Polyester
  • Color Floral White
  • Closure Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms