Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER DOUGLAS HOSPITALITY

Dust Skirt, Mocha, Full

  • Item# 30E513
  • Mfr. Model# 133 DSHBSF
  • Catalog Page# N/A
  • Catalog Group# H2181
  • UNSPSC# 52121510
Dust Skirt,Mocha,Full close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Economical bedding is constructed of washable polyester fabric for durability and ease of use.

View More

Technical Specs

  • Item Dust Skirt
  • Size Full
  • Width 54"
  • Length 80"
  • Fabric 100% Polyester
  • Color Mocha Brown
  • Hem 1" Double
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms