Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER DOUGLAS HOSPITALITY

95" x 48" Polyester 3 Pass Blackout Drapery with 100% Light Blockage, White

  • Item# 42X532
  • Mfr. Model# HDH8001BO4887
  • Catalog Page# N/A
  • UNSPSC# 52131503
95" x 48" Polyester 3 Pass Blackout Drapery with 100% Light Blockage, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Window Treatments

Technical Specs

  • Item Drapery
  • Material Polyester
  • Length 95"
  • Width 48"
  • Blind Depth 3"
  • Color White
  • Pattern Name 3 Pass Blackout
  • Light Blockage 100%
  • Fabric Weight 7.6 oz. Per Yard
  • Mounting Dimension 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms