Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER DOUGLAS HOSPITALITY

95" x 90" Queen Coverlet, Chive Green

  • Item# 30E486
  • Mfr. Model# 112 OGCQ
  • Catalog Page# N/A
  • Catalog Group# H2176
  • UNSPSC# 52121511
95" x 90" Queen Coverlet, Chive Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bedspreads

Product Details

Economical bedding is constructed of washable polyester fabric for durability and ease of use.

View More

Technical Specs

  • Item Coverlet
  • Size Queen
  • Width 90"
  • Length 95"
  • Color Chive Green
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms