Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUNTER DOUGLAS HOSPITALITY

95" x 104" King Coverlet, Cumin

  • Item# 30E481
  • Mfr. Model# 111 HBCK
  • Catalog Page# N/A
  • Catalog Group# H2175
  • UNSPSC# 52121511
95" x 104" King Coverlet, Cumin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Economical bedding is constructed of washable polyester fabric for durability and ease of use.

View More

Technical Specs

  • Item Coverlet
  • Size King
  • Width 104"
  • Length 95"
  • Color Cumin
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms