Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUMBOLDT

Wet/Dry Sieve Shaker

  • Item# 5DPL7
  • Mfr. Model# 5DPL7
  • Catalog Page# N/A
  • UNSPSC# 41103813
Wet/Dry Sieve Shaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sieve Shakers

Technical Specs

  • Item Wet/Dry Sieve Shaker
  • Sieve Diameter 8"
  • Number of Full Size Sieves 2
  • Number of Half Size Sieves 4
  • Power Required 115 VAC 50/60 Hz
  • Special Features Can Be Used For Wet Sieving
  • Manufacturers Warranty Length 6 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms