Skip Content
TP
HUMBOLDT

6.9 Cu. Ft. Forced Air Heavy Duty Convection Oven, 36.5"H x 36" W x 245" D

  • Item # 5DPC0
  • My Part #
  • Mfr. Model # 5DPC0
  • Catalog Page # N/A
  • UNSPSC # 41104501
Heavy-duty Laboratory Oven,6.9cu.Ft,240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,921.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 320.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy Duty Convection Oven
  • Convection Type Forced Air
  • Temp. Range (C) 40 Degrees to 204 Degrees
  • Temp. Range (F) 40 Degrees to 400 Degrees
  • Overall Height 36.5"
  • Overall Width 36"
  • Overall Depth 245"
  • Temp. Accuracy +/-0.5 C
  • Chamber Height 22"
  • Chamber Width 30"
  • Chamber Depth 18"
  • Amps 10.8
  • Hz 50/60
  • Voltage 240
  • Watts 2400
  • Capacity (Cu.-Ft.) 6.9
  • Capacity (ML) 195,000
  • Programmable Yes
  • Temp. Recovery Time 3 to 6 min.
  • Temp. Uniformity +/-3 Degrees C @ 150 Degrees C, +/-4 Degrees C @ 204 Degrees C
  • Preheat Time 6 to 25 min.
  • Chamber Material Stainless Steel
  • Door Material Steel
  • Housing Material Steel
  • Number of Doors 2
  • Number of Shelves 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.