Skip Content

TP
HUMBOLDT

18 Cu. Ft. Forced Air High Performance Oven, 55"H x 48" W x 33" D

  • Item # 5DPA4
  • My Part #
  • Mfr. Model # 5DPA4
  • Catalog Page # N/A
  • UNSPSC # 41104501
18 Cu. Ft. Forced Air High Performance Oven, 55"H x 48" W x 33" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,932.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 720.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Performance Oven
  • Convection Type Forced Air
  • Temp. Range (C) 50 Degrees to 260 Degrees
  • Temp. Range (F) 104 Degrees to 500 Degrees
  • Overall Height 55"
  • Overall Width 48"
  • Overall Depth 33"
  • Temp. Accuracy +/-0.5 C
  • Chamber Height 36"
  • Chamber Width 35.3"
  • Chamber Depth 24"
  • Amps 23.4
  • Hz 50/60
  • Voltage 240
  • Watts 4800
  • Capacity (Cu.-Ft.) 18
  • Capacity (ML) 510,000
  • Programmable Yes
  • Temp. Recovery Time 1 to 8 min.
  • Temp. Uniformity +/-1 Degrees C @ 100 Degrees C, +/-2 Degrees C @ 200 Degrees C, +/-2.5 Degrees C @ 260 Degrees C
  • Preheat Time 45 min.
  • Chamber Material Stainless Steel
  • Door Material Steel
  • Housing Material Steel
  • Number of Doors 2
  • Number of Shelves 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.