Skip Content


Eyewash, Wall Mount, Pull Handle, ABS Plastic

  • Item # 34RT75
  • My Part #
  • Mfr. Model # STD-35G
  • Catalog Page # N/A
  • UNSPSC # 46181810
Eyewash Station,Wall,White/Green close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $586.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.6 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Eyewash
  • Eye Wash and Shower Mounting Wall
  • Eye Wash Bowl Material ABS Plastic
  • Eye Wash Activates By Pull Handle
  • Eye Wash Covering Yes
  • ADA Compliance No
  • Number of Heads 1
  • Color White, Green
  • Eye Wash Handle Material ABS Plastic
  • Valve Material Stainless Steel
  • Fitting Material ABS Plastic
  • Pipe Material ABS
  • Fitting Size 19/32" BSPT
  • Head Dia. 1-1/2"
  • Width 13-13/32"
  • Depth 4-1/2"
  • Height 6-29/32"
  • Includes Handle, Removable Eyebath Cup and Dust Cover, Wall Mounted Eye Wash Sign
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.