Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HUDSON VALVE Self Contained Float Valve: 1 in FNPT, ABS Plastic, 5 To 40 gpm, 0 to 150°F

Item 
45NG23
Mfr. Model 
V-G

Product Details

Catalog Page
N/A
Brand
HUDSON VALVE
Connection
1 in FNPT
Material of Construction
ABS Plastic
Max. Pressure
100 psi
Temp. Range
0 to 150°F
Flow Rate
5 To 40 gpm
Diameter
3-3/4 in
Height
5 in
UNSPSC
40141610
Country of Origin
USA (subject to change)
Product Description

These self-contained fill valves employ fluid pressure, rather than a lever arm and ball to close the valve. The innovative design features durable, glass-filled nylon body construction, with stainless steel, silicone, and ABS plastic internal components.