Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
HUBBELLOCK

Locking Connector, 60 Amps, NEMA Configuration: Non-NEMA, Number of Poles: 4

  • Item # 3D083
  • Mfr. Model # HBL26516
  • Catalog Page # 346
  • UNSPSC # 39121421
Locking Connector, 60 Amps, NEMA Configuration: Non-NEMA, Number of Poles: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $722.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use with the Hubbellock® device, this industrial Hubbellock connector body features a spring-loaded safety shutter to eject the plug if it is not properly locked in.

View More

Technical Specs

  • Item - Plugs and Receptacles Locking Connector
  • Amps - Plugs and Receptacles 60
  • Voltage - Plugs and Receptacles 600VAC
  • NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 60A
  • Number of Poles 4
  • Number of Wires 5
  • Wiring Style Standard
  • Color - Plugs and Receptacles Blue
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Power Indicator No
  • Corrosion Resistant No
  • IP Rating 30
  • Cord Size 0.875" to 1.480"
  • Phase 3
  • Material Steel Cover/Polycarbonate Cover
  • Antimicrobial No
  • Standards UL/CSA
  • Item Locking Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.