Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL WIRING DEVICE-KELLEMS

125VAC Receptacle Wiring Module For Use With SNAPConnect® Receptacles, Solid

  • Item# 1TFZ6
  • Mfr. Model# SNAP6R1
  • Catalog Page# N/A
  • UNSPSC# 39121406
125VAC Receptacle Wiring Module For Use With SNAPConnect® Receptacles, Solid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Receptacle Wiring Module
  • For Use With SNAPConnect(R) Receptacles
  • Wire Type Solid
  • Voltage 125VAC
  • Amps 15 or 20
  • Wire Length 6"
  • Number of Poles 2
  • Number of Wires 3
  • Color Clear
  • Standards UL,CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.