Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HUBBELL WIRING DEVICE-KELLEMS

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 800 sq. ft. Coverage

  • Item# 2JFR8
  • Mfr. Model# RMS101W
  • Catalog Page# N/A
  • UNSPSC# 46171608
Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 800 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wall Switch Occupancy Sensors
Sensors automatically turn lights off when occupants leave a room, reducing energy costs. Installing these sensors to replace existing mechanical switches can provide the quickest return on investment. Sensors do not need a neutral, eliminating expense and time associated with dropping neutrals to switch locations. Proprietary adaptive technology enhances savings and eliminates manual adjustments.

View More

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 800 sq. ft.
  • Installation Type Wall
  • Viewing Angle 150 Degrees
  • Timer Range 30 sec. to 30 min.
  • Time Delay Manual
  • Watts @ 120V 500
  • Voltage 120VAC
  • For Use With Incandescent Lighting Loads
  • Color White
  • Standards UL and cUL Listed
  • Description/Special Features Off Alert
  • Includes Wall Plate, Night Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.