Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL WIRING DEVICE-KELLEMS

Gray Flexible Nonmetallic Liquid Tight Conduit, G Series, 2" Conduit Size, 50 ft. Length

  • Item# 2AXJ7
  • Mfr. Model# G1200
  • Catalog Page# 418
  • UNSPSC# 39121202
Gray Flexible Nonmetallic Liquid Tight Conduit, G Series, 2" Conduit Size, 50 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $419.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fused PVC material forms a rugged and tough, but flexible, conduit with no metal core. Nonconductive, lightweight, nonmetallic material provides corrosion resistance. Conduit cuts easily and cleanly and resists crushing and crimping. Suitable for all standard-duty applications. Liquid-tight for inside or outside use.

View More

Technical Specs

  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series G
  • Conduit Size 2"
  • Length 50 ft.
  • Color Gray
  • Core Material PVC
  • Temp. Range 0 Degrees to 176 Degrees F
  • Standards UL, CSA
  • Inside Dia. 2.030"
  • Outside Dia. 2.360"
  • Bend Radius 10"
  • Jacket Material PVC
  • Special Features Polytuff 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.