Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL WIRING DEVICE-KELLEMS

14 ft. Wide at 120 ft. High Bay Occupancy Sensor, 24VDC

  • Item# 5HH90
  • Mfr. Model# ATP120HB
  • Catalog Page# 557
  • UNSPSC# 46171608
14 ft. Wide at 120 ft. High Bay Occupancy Sensor, 24VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $294.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to cover large areas without obstructions, this occupancy sensor automatically turns lights on/off when individuals enter and leave a room. It features automatic time delay/sensitivity adjustments to help reduce energy costs, and can be used with incandescent and fluorescent lighting.

View More

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features PIR Technology, 120FT. Linear Coverage for Aisle Applications
  • For Use With 120VAC Power Pack Hubble No. CU120A, 277VAC Power Pack Hubble No. CU277A
  • Voltage 24VDC
  • Coverage 300 sq. ft. @ 30 ft. Mounting Height
  • Viewing Angle 14 ft. Wide at 120 ft.
  • Timer Range 8 to 40 min.
  • Time Delay Adaptive/Manual
  • Installation Type Wall
  • Sensor Type Passive Infrared
  • Color White
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • Includes Pushbutton and LED Display
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.