Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL WIRING DEVICE-KELLEMS

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 800 sq. ft. Coverage

  • Item# 4ENG6
  • Mfr. Model# RMS101ILW
  • Catalog Page# N/A
  • UNSPSC# 46171608
Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 800 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 800 sq. ft.
  • Installation Type Wall
  • Viewing Angle 150 Degrees
  • Timer Range 30 sec. to 30 min.
  • Time Delay Manual
  • Watts @ 120V 500
  • Voltage 277VAC
  • For Use With Incandescent Lighting Loads
  • Color White
  • Standards UL and cUL Listed
  • Description/Special Features Off Alert
  • Includes Wall Plate, Night Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.