Skip Content


Line Cord GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2

  • Item # 4CT53
  • My Part #
  • Mfr. Model # GFP4C15M
  • Catalog Page # 395
  • UNSPSC # 26121636
Line Crd GFCI,1.5 ft.,Ylw,15A,5-15P,120V close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

After a power failure, ground fault condition, or unplugging, the device must be manually reset by pressing the reset button upon plug in. This makes the line cord GFCI a great fit for applications where someone may be injured operating restarted equipment after a power failure. This equipment may be saws, power drills, lathes, and grinders.

View More

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 1.5 ft.
  • Color Yellow
  • Amps 15
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Enclosure Rating Watertight
  • Outlet Configuration 1 Outlet
  • NEC Cord Designation SJEOW
  • Range of Lengths 9" to 4 ft.
  • Voltage Rating 120VAC
  • Hz 60
  • Number of Poles 2
  • Number of Wires 3
  • HP 1/2
  • Gauge/Conductor 14/3
  • Material PVC
  • Reset Type Manual
  • Standards UL, Group 1, CSA
  • Portable GFCI Plug Cord Length 9"
  • Portable GFCI Receptacle Cord Length 6"
  • Self-Testing No
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.