Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
HUBBELL WIRING DEVICE-KELLEMS

Extension Cord Reel with Hand Lamp, Fluorescent Lamp with Receptacle, White, 40 ft. Cord Length

  • Item# 1TRC8
  • Mfr. Model# HBLC40163FL
  • Catalog Page# 509
  • UNSPSC# 24141707
Extension Cord Reel with Hand Lamp, Fluorescent Lamp with Receptacle, White, 40 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $321.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, high-performance reels ensure safe and effective wire management. Its compact size can be mounted on the ceiling, wall, or bench.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending Fluorescent Lamp with Receptacle
  • Lamp Watts 13
  • Voltage 120VAC
  • Cord Length 40 ft.
  • Gauge/Conductor 16/3
  • Max. Amps 10
  • Cord Color Yellow
  • Feeder Cord Length 2 ft.
  • NEC Cord Designation SJT
  • Handle Thernoplastic
  • Reel Color White
  • Reel Material Metal
  • Overall Height 11-3/8"
  • Overall Width 9-1/2"
  • Overall Depth 4-7/64"
  • Reel Mounting Celing
  • Hand Lamp Mounting Hook
  • Number of Outlets 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Features Commercial Cord Reels are designed for the less demanding requirements of commercial and light industrial environments
  • Standards UL, CSA
  • Includes Fluorescent Hand Lamp and Inline Receptacle
  • Grade Commercial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.