Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HUBBELL WIRING DEVICE-KELLEMS

50 ft. Indoor Industrial Extension Cord Reel with Hand Lamp, Black; Handle: Plastic/Rubber

  • Item # 1TRB3
  • Mfr. Model # HBL50163IN
  • Catalog Page # 405
  • UNSPSC # 24141707
50 ft. Indoor Industrial Extension Cord Reel with Hand Lamp, Black; Handle: Plastic/Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $829.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, high-performance reels ensure safe and effective wire management. Its compact size can be mounted on the ceiling, wall, or bench.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending Incandescent Lamp
  • Grade - Ext. Cords and Outlet Strips Industrial
  • Lamp Watts - Ext. Cords and Outlet Strips 100
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • With Receptacle - Ext. Cords and Outlet Strips No
  • Cord Color Black
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJEO
  • NEMA Receptacle Configuration No Configuration
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Hand Lamp Mounting Hook
  • Reel Color Yellow
  • Item - Ext. Cords and Outlet Strips Extension Cord Reel with Hand Lamp
  • Feeder Cord Length 4 ft.
  • Handle Plastic/Rubber
  • Reel Material Metal
  • Overall Height 13"
  • Overall Width 12-3/8"
  • Overall Depth 9-3/4"
  • Reel Mounting Ceiling, Wall or Bench
  • Replacement Lamps HBL16INR
  • Features Industrial Cord Reels are built to provide safe, convenient power and lighting for demanding entertainment applications and environments. They are available with fluorescent or incandescent hand lamps as well as a HBL5269C connector body or portable outlet box versions.
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.