Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL WIRING DEVICE-KELLEMS

Nylon Liquid Tight Cord Connector, Conduit Size: 1", 3-5/16" Length

  • Item# 2XYL1
  • Mfr. Model# NHC1041CR
  • Catalog Page# 423
  • UNSPSC# 39121420
Nylon Liquid Tight Cord Connector, Conduit Size: 1", 3-5/16" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $17.36 / each

Price $18.27 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This connector is for use in washdown areas. The proprietary split-hinge Gotcha® ring, color-coded by cord size, grips the conductor through the cord jacket. The factory-lubricated bushing provides even compression, ensures a liquidtight seal around the cord, and minimizes tension on the terminals. Nylon is tough, durable, and highly resistant to corrosion.

View More

Technical Specs

  • Item Liquid Tight Cord Connector
  • Material Nylon
  • Conduit Size 1"
  • Length 3-5/16"
  • Cord Dia. Range 5/8" to 3/4"
  • Number of Cords 1
  • Connector Type 90 Degrees
  • Color Yellow
  • Standards CSA LR27378/UL E54218(M)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.