Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

White Flanged Locking Inlet, 15 Amps, 277VAC Voltage, NEMA Configuration: L7-15P

  • Item # 3D815
  • My Part #
  • Mfr. Model # HBL4786
  • Catalog Page # N/A
  • UNSPSC # 39121406
Flanged Locking Inlet,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Locking Receptacles

Product Details

NEMA Twist-LockĀ® Devices
Premium-quality industrial wiring devices feature a powerful cord grip, 1-pc. dust shield, tough nylon housing, visible identification, and roomy wiring chamber.

View More

Technical Specs

  • Item Flanged Locking Inlet
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard
  • Mounting Type Flush Mount
  • Grade Industrial
  • Material Valox
  • Amps 15
  • Voltage 277VAC
  • Number of Poles 2
  • Number of Wires 3
  • Color White
  • NEMA Configuration L7-15P
  • NEMA Rating 4X, 12
  • IP Rating 20
  • Phase 1
  • HP 2.0
  • Standards UL/CSA
  • Special Features With Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None