Skip Content

DV
HUBBELL WIRING DEVICE-KELLEMS

30 Amp Industrial Grade Watertight Locking Connector, L15-30R NEMA Configuration, Yellow

  • Item # 5RWA5
  • My Part #
  • Mfr. Model # 29W75H
  • Catalog Page # N/A
  • UNSPSC # 39121421
30 Amp Industrial Grade Watertight Locking Connector, L15-30R NEMA Configuration, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Plugs and Receptacles Watertight Locking Connector
  • Amps - Plugs and Receptacles 30
  • Voltage - Plugs and Receptacles 250VAC
  • NEMA Plug Configuration - Plugs and Receptacles L15-30R
  • Number of Poles 3
  • Number of Wires 4
  • Wiring Style Standard
  • Color - Plugs and Receptacles Yellow
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Power Indicator No
  • Corrosion Resistant Yes
  • IP Rating 65, 66, 67
  • Cord Size 0.640" to 0.930"
  • Phase 3
  • HP 3.0
  • Material Thermoplastic Elastomer (TPE)
  • NEMA Rating 4, 4X, 12, 6, 6P
  • Antimicrobial No
  • Special Features Corrosion Resistant
  • Standards UL/CSA
  • Item Watertight Locking Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.