ST
HUBBELL WIRING DEVICE-KELLEMS

Wall Switch Box Hard Wired Motion Sensor, 1000 sq. ft. Passive Infrared, Ultrasonic, White

  • Item # 36DZ81
  • My Part #
  • Mfr. Model # AD2000W1
  • Catalog Page # 468
  • UNSPSC # 46171608
Wall Switch Box Hard Wired Motion Sensor, 1000 sq. ft. Passive Infrared, Ultrasonic, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $219.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combines both (PIR/US) technologies, minimizing the risk of false triggering.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Motion Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared,Ultrasonic
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 1000 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 4 to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive,Digital
  • Coverage Angle - Motion Sensor 180 Degrees
  • Suggested Mounting Height - Motion Sensor 3 ft. 6" to 4 ft. 6"
  • Max. Capacity @ 120VAC 800W (Incandescent), 1000W (Fluorescent), 1/4 HP Motor
  • Max. Capacity @ 277VAC 1800W (Fluorescent, Incandescent, LED)
  • Light Technology Fluorescent, Incandescent, LED
  • Description/Special Features (1) Relay
  • Standards cULus Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.