ST
HUBBELL WIRING DEVICE-KELLEMS

Wall Switch Box Hard Wired Motion Sensor, 1200 sq. ft. Passive Infrared, White

  • Item # 23NY61
  • My Part #
  • Mfr. Model # WS2000W
  • Catalog Page # 468
  • UNSPSC # 46171608
Wall Switch Box Hard Wired Motion Sensor, 1200 sq. ft. Passive Infrared, White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lighting Controls and Control Systems~Motion Sensors


$68.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Details

Replace a mechanical switch with this wall switch occupancy sensor to help reduce energy consumption. The sensor automatically turns lights off when occupants leave a room, making sure electricity isn't wasted in an unoccupied space. With adaptive technology, the sensor utilizes microprocessor-based technology to set adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes. Internal software constantly monitors the controlled area and automatically adjusts the sensitivity and timer based on environmental history. The sensor does not need a neutral, eliminating expense and time associated with dropping neutrals to switch locations.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Motion Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 1200 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 20 sec. to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Manual
  • Coverage Angle - Motion Sensor 180 Degrees
  • Suggested Mounting Height - Motion Sensor 3 ft. 6" to 4 ft. 6"
  • Max. Capacity @ 120VAC 500W (Fluorescent, Incandescent, LED)
  • Max. Capacity @ 277VAC 1800W (Fluorescent, Incandescent, LED)
  • Lighting Technology Fluorescent, Incandescent, LED
  • Description/Special Features Selectable Manual/Auto-On Operation, 3-Way Capable, Tamper Resistant Lens
  • Standards cUL Listed
  • Includes Photocell, Nylon Wall Plate
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.