Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

Wall Switch, Switch Type: 2-Pole, Switch Function: Maintained, Style: Toggle

  • Item # 2LBU1
  • My Part #
  • Mfr. Model # 1222W
  • Catalog Page # N/A
  • UNSPSC # 39121507
Wall Swtch,2-Pole,120/277V,20A,Wht,Togg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This wall switch features maintained action and back and side wiring. It is designed for construction applications.

View More

Technical Specs

  • Item Wall Switch
  • Switch Type 2-Pole
  • Locking No
  • Switch Style Toggle
  • Switch Function Maintained
  • Amps AC 20
  • Voltage AC 120 to 277
  • Rated HP 1
  • Wiring Method Back and Side
  • Color White
  • Application Environment Industrial Environments
  • Antimicrobial No
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products