Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Rocker

  • Item # 2JFP8
  • My Part #
  • Mfr. Model # RSD115
  • Catalog Page # N/A
  • Catalog Group # H6597
  • UNSPSC # 39121541
Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Rocker close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This wall switch features maintained action and is designed for residential applications.

View More

Technical Specs

  • Item Wall Switch
  • Switch Type 1-Pole
  • Locking No
  • Switch Style Rocker
  • Switch Function Maintained
  • Amps AC 15
  • Voltage AC 120
  • Rated HP 1/2
  • Wiring Method Push, Side and Back
  • Color Brown
  • Application Environment General Purpose
  • Antimicrobial No
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products