Skip Content
NC
HUBBELL WIRING DEVICE-KELLEMS

Strain Relief Cord Grip, 90

  • Item # 2TGJ4
  • Mfr. Model # 07401071
  • Catalog Page # 338
  • UNSPSC # 39121719
Strain Relief Cord Grip,90 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $98.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.008 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This deluxe, corrosion-resistant cord/cable grip completely eliminates pull tension on terminals, indoors or outdoors, sealing out moisture and cutting oils. It controls cable arc-of-bend and prevents cord pullout. The aluminum fitting that connects to a box or hub effectively seals out contaminants. Suitable applications include wiring enclosures, pendant stations, construction sites, processing and material handling equipment, pumps, motors, and machine tools.

View More

Technical Specs

  • Item Strain Relief Cord Grip
  • Male/Female Male
  • Cord Grip Type 90 Degrees
  • Cable Dia. Range 0.25" to 0.31"
  • Trade Size 3/8"
  • Liquid Tight / Dust Tight Liquid Tight
  • Material Aluminum Fitting and Stainless Steel Mesh
  • Mesh Length 2-3/4"
  • Insulated / Uninsulated Uninsulated
  • Standards UL & CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.