Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Connector, 50 Amps, 125/250VAC Voltage, NEMA Configuration: 10-50R

  • Item # 3D259
  • Mfr. Model # HBL7515C
  • Catalog Page # N/A
  • UNSPSC # 39121421
Straight Blade Connector, 50 Amps, 125/250VAC Voltage, NEMA Configuration: 10-50R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $139.40 / each
Get This Price

$113.32

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1-pc. contacts provide low operating temperatures. Can be mounted to either standard or FS/FD boxes.

View More

Technical Specs

  • Item Straight Blade Connector
  • Wiring Style Standard
  • Antimicrobial No
  • Grade General
  • Amps 50
  • Voltage 125/250VAC
  • Number of Poles 3
  • Number of Wires 3
  • NEMA Configuration 10-50R
  • Cord Size 0.625" to 1.218"
  • IP Rating 20
  • Color Black/White
  • HP 2.0
  • Material Nylon
  • Special Features Moisture, Dust, and Weather Resistant
  • Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.