Skip Content

ST
HUBBELL WIRING DEVICE-KELLEMS

20 Amp General Grade Standard Straight Blade Connector, 5-20R NEMA Configuration, Yellow

  • Item # 3D010
  • My Part #
  • Mfr. Model # HBL1533
  • Catalog Page # 328
  • UNSPSC # 39121421
Straight Blade Connector,5-20R,20A,125V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

Elastogrip®
Thermoplastic elastomer housing resists weathering, dust, and moisture. Cord seal keeps out splashing liquids and metal filings.

View More

Technical Specs

  • Item - Plugs and Receptacles Straight Blade Connector
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125VAC
  • NEMA Plug Configuration - Plugs and Receptacles 5-20R
  • Number of Poles 2
  • Number of Wires 3
  • Wiring Style Standard
  • Color - Plugs and Receptacles Yellow
  • Grade - Plugs and Receptacles General
  • Antimicrobial No
  • Corrosion Resistant No
  • Power Indicator No
  • Cord Size 0.300" to 0.655"
  • IP Rating 20
  • HP 1.0
  • Material PVC
  • Phase 1
  • Special Features Moisture, Dust, and Weather Resistant
  • Standards UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280
  • Item Straight Blade Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.