Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HUBBELL WIRING DEVICE-KELLEMS

Steel Single Receptacle Cover For Use With 3000 Raceway, Gray

  • Item # 1RYN1
  • My Part #
  • Mfr. Model # HBL3027AEGY
  • Catalog Page # N/A
  • UNSPSC # 39121203
Steel Single Receptacle Cover For Use With 3000 Raceway, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Single Receptacle Cover
  • Fittings Sub-Category Covers
  • Width 4.5"
  • Color Gray
  • Material Steel
  • Features Features 1.40 Opening 3000 Series
  • Standards UL, CSA
  • For Use With 3000 Raceway
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products