Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

Steel Plate For Use With 4000 Raceway, Ivory

  • Item # 1RYT3
  • My Part #
  • Mfr. Model # HBL4747JXIV
  • Catalog Page # N/A
  • UNSPSC # 39121203
Plate,4000 Series Raceway,Plates close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Steel Plate For Use With 4000 Raceway, Gray
HUBBELL WIRING DEVICE-KELLEMS
Steel Plate For Use With 4000 Raceway, Gray
Item# 1RYT2
View Product

Technical Specs

  • Item Plate
  • Fittings Sub-Category Plates
  • Height 4.75"
  • Length 5.43"
  • Color Ivory
  • Material Steel
  • Features One Single Round, One Blank
  • Standards UL, CSA
  • For Use With 4000 Raceway
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products