Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

Steel External Elbow For Use With 750 Raceway, Ivory

  • Item # 1RYX3
  • My Part #
  • Mfr. Model # HBL718IVA
  • Catalog Page # 318
  • UNSPSC # 39121203
External Elbow,Ivory,Steel,Elbows close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item External Elbow
  • Fittings Sub-Category Elbows
  • Height 0.9"
  • Length 2.59"
  • Color Ivory
  • Material Steel
  • Features 750 Series
  • Standards UL, CSA
  • For Use With 750 Raceway
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products