Skip Content
WG
HUBBELL WIRING DEVICE-KELLEMS

Steel 90° Flat Elbow For Use With 3000 Raceway, Ivory

  • Item # 1RYL4
  • Mfr. Model # HBL3011EIV
  • Catalog Page # 318
  • UNSPSC # 39121203
Steel 90° Flat Elbow For Use With 3000 Raceway, Ivory close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 90 Degrees Flat Elbow
  • Fittings Sub-Category Elbows
  • Height 6"
  • Length 6.4"
  • Color Ivory
  • Material Steel
  • Features 3000 Series
  • Standards UL, CSA
  • For Use With 3000 Raceway
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms