Skip Content
DG
HUBBELL WIRING DEVICE-KELLEMS

15A Commercial Environments Receptacle, Blue; Tamper Resistant: No

  • Item # 6C564
  • My Part #
  • Mfr. Model # HBL415S
  • Catalog Page # 434
  • UNSPSC # 39121406
Receptacle,Quad,15A,5-15R,125V,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Receptacle
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Commercial Environments
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Voltage - Plugs and Receptacles 125VAC
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Quad
  • Mounting Type - Plugs and Receptacles Surface
  • Color - Plugs and Receptacles Blue
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Back
  • Surge Suppression Yes
  • Material Polycarbonate
  • Phase 1
  • HP 0.5
  • Color Blue
  • Power Indicator No
  • Corrosion Resistant No
  • Number of Gangs 2
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products