Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

Industrial Environments; Tamper Resistant: No

  • Item # 4FTY2
  • My Part #
  • Mfr. Model # IG5252W
  • Catalog Page # N/A
  • UNSPSC # 39121406
Industrial Environments; Tamper Resistant: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Insulation-barrier construction helps isolate ground contacts from mounting straps on this receptacle, to help produce a noise-free ground. It also features a reinforced thermoplastic polyester base with impact-resistant nylon face for durability in heavy duty environments.

View More

Technical Specs

  • Item Receptacle
  • Application Environment Industrial Environments
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Surge Suppression No
  • Special Features Isolated Ground
  • Material Nylon
  • Phase 1
  • HP 0.5
  • Power Indicator No
  • Corrosion Resistant No
  • Number of Gangs 1
  • Description Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products