Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
HUBBELL WIRING DEVICE-KELLEMS

Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-15R, Number of Poles: 2

  • Item# 4FTY1
  • Mfr. Model# IG5252LA
  • Catalog Page# N/A
  • UNSPSC# 39121406
Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-15R, Number of Poles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $3.22 / each

List Price $14.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Insulation-barrier construction helps isolate ground contacts from mounting straps on this receptacle, to help produce a noise-free ground. It also features a reinforced thermoplastic polyester base with impact-resistant nylon face for durability in heavy duty environments.

View More

Technical Specs

  • Item Receptacle
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Industrial Environments
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Voltage - Plugs and Receptacles 125VAC
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Mounting Type - Plugs and Receptacles Flush
  • Color - Plugs and Receptacles Light Almond
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Back and Side
  • Surge Suppression No
  • Special Features Isolated Ground
  • Material Nylon
  • Phase 1
  • HP 0.5
  • Color Light Almond
  • Power Indicator No
  • Number of Gangs 1
  • Description Smooth
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.