Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

Hospital Grade; Tamper Resistant: No

  • Item # 32XC06
  • My Part #
  • Mfr. Model # 8300IVL
  • Catalog Page # N/A
  • UNSPSC # 39121406
Hospital Grade; Tamper Resistant: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Receptacle
  • Application Environment Hospital Grade
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Surge Suppression No
  • Material Nylon
  • Phase 1
  • HP 1.0
  • Power Indicator Yes
  • Corrosion Resistant No
  • Number of Gangs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products