Skip Content

NC
HUBBELL WIRING DEVICE-KELLEMS

15A Heavy Use Hospital Grade Receptacle, Gray; Tamper Resistant: No

  • Item # 2LBX2
  • My Part #
  • Mfr. Model # HBL8200ILGY
  • Catalog Page # 437
  • UNSPSC # 39121406
Receptacle,Duplex,15A,5-15R,125V,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hospital grade receptacle is designed to withstand the severe conditions of abuse that are unique to hospital environments. Built with nickel-plated bypass contacts that increase contact pressure and help lower operating temperature. The four-point grounding system provides redundant grounding for low resistance ground continuity, and thermoplastic polyester (RTP) back is tough and heat-resistant. To quality for the hospital grade designation and use of the green dot symbol, UL requires product performance to specific levels. These levels form an established baseline below which no manufacturer can fall and still carry a green dot.

View More

Technical Specs

  • Item Receptacle
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Heavy Use Hospital Grade
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Voltage - Plugs and Receptacles 125VAC
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Mounting Type - Plugs and Receptacles Flush
  • Color - Plugs and Receptacles Gray
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Back and Side
  • Surge Suppression No
  • Special Features Illuminated
  • Material Impact Modified PBT/Reinforced PET
  • Phase 1
  • HP 0.5
  • Color Gray
  • IP Rating 20
  • Power Indicator No
  • Corrosion Resistant No
  • Number of Gangs 1
  • Description Finder Groove, Grounding
  • Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.