Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

Commercial Environments; Tamper Resistant: Yes

  • Item # 2HDY4
  • My Part #
  • Mfr. Model # CR15WHITR
  • Catalog Page # N/A
  • UNSPSC # 39121406
Commercial Environments; Tamper Resistant: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Straight-Blade 2-Pole, 3-Wire Receptacles
Specification Grade Commercial Series
• Easy to install Fork terminal capable Self-grounding

View More

Technical Specs

  • Item Receptacle
  • Application Environment Commercial Environments
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant Yes
  • Surge Suppression No
  • Material Nylon
  • Phase 1
  • HP 0.5
  • Power Indicator No
  • Corrosion Resistant No
  • Number of Gangs 1
  • Description Grounding, Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products