Skip Content

C3
HUBBELL WIRING DEVICE-KELLEMS

Power Distribution Box, 120/240VAC Voltage Rating, 50 Amps, Number of Poles: 3

  • Item # 4D577
  • My Part #
  • Mfr. Model # SBSB1A
  • Catalog Page # 423
  • UNSPSC # 26121636
Power Distribution Box,50 AC,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,940.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 47.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power distribution box features individual GFCI modules. Includes replaceable legs which are also heavy-duty and abuse-resistant.

View More

Technical Specs

  • Item Power Distribution Box
  • Voltage Rating 120/240VAC
  • Amps 50
  • Inlet Twist Lock 50A @ 125/250VAC
  • Outlet (7) 5-20R, (1) 50A Twist Lock
  • Number of Poles 3
  • Number of Wires 4
  • Color Yellow
  • Material of Construction Painted Galvanized Steel
  • Enclosure Rating NEMA 3R
  • Features Manual Reset GFCI
  • Standards NEC Art 590 and UL 1640
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.