Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
HUBBELL WIRING DEVICE-KELLEMS

Plug-In GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2

  • Item # 4HD21
  • My Part #
  • Mfr. Model # GFP5266CY
  • Catalog Page # 395
  • UNSPSC # 26121636
Plug-In GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.35 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable GFCI plug offers protection in both indoor and outdoor applications. Its manual set makes it ideal in instances where injury could occur when equipment started after a power failure, such as saws, drills, lathes, and grinders.

View More

Technical Specs

  • Item Plug-In GFCI
  • Cord Length No Cord
  • Color Yellow
  • Amps 15
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration User Supplied
  • Enclosure Rating Indoor
  • Outlet Configuration User Wired Connection
  • NEC Cord Designation No Cord
  • Range of Lengths No Cord
  • Voltage Rating 120VAC
  • Hz 60
  • Number of Poles 2
  • Number of Wires 3
  • HP 1/2
  • Material PVC
  • Reset Type Manual
  • Standards UL, Group 1, CSA
  • Portable GFCI Plug Cord Length No Cord
  • Portable GFCI Receptacle Cord Length No Cord
  • Self-Testing No
  • Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.