Skip Content

WG
HUBBELL WIRING DEVICE-KELLEMS

PVC External Elbow Cover For Use With Lan-Trak® Raceway, White

  • Item # 1MBN7
  • My Part #
  • Mfr. Model # PL1EE
  • Catalog Page # 317
  • UNSPSC # 39121203
External Elbow Cover,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item External Elbow Cover
  • Fittings Sub-Category Elbows
  • Height 1.57"
  • Length 5.06"
  • Bend Radius 1.25"
  • Color White
  • Material PVC
  • Standards UL, CSA
  • For Use With Lan-Trak(R) Raceway
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products