Skip Content


Orange Locking Receptacle, 15 Amps, 240VAC Voltage, NEMA Configuration: L6-15R

  • Item # 3D398
  • My Part #
  • Mfr. Model # IG4560
  • Catalog Page # N/A
  • UNSPSC # 39121406
Locking Receptacle,Industrial,15 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Locking Receptacles

Product Details

Locking Devices

Hubbell Isolated Ground Receptacles
Insulation barrier construction isolates ground contacts from mounting strap for a noise-free ground. IG triangle on face of receptacle indicates isolated ground device. Green grounding screw is connected directly to grounding contacts. For use in accordance with NEC/NFPA Article 250-74, Exception 4. ANSI C73, NEMA WD-6. UL Listed to Standard 498 and CSA Certified, CSA C22.2 42.

View More

Technical Specs

  • Item Locking Receptacle
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard
  • Mounting Type Flush Mount
  • Grade Industrial
  • Material Nylon
  • Amps 15
  • Voltage 240VAC
  • Number of Poles 2
  • Number of Wires 3
  • Color Orange
  • NEMA Configuration L6-15R
  • NEMA Rating 4X, 12
  • IP Rating 20
  • Phase 1
  • HP 2.0
  • Standards UL/CSA, C22.2 No. 42
  • Special Features With Isolated Ground
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products