Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

Midget Locking Connector, 277VAC Voltage, 20 Amps, NEMA Configuration: L7-20R, Number of Wires: 3

  • Item # 4HD29
  • My Part #
  • Mfr. Model # HBL2333VBK
  • Catalog Page # N/A
  • UNSPSC # 39121403
Locking Connector,Hinged,20 A,L7-20R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Midget Locking Devices

Technical Specs

  • Item Midget Locking Connector
  • Wiring Style Hinged
  • Amps 20
  • NEMA Configuration L7-20R
  • Voltage 277VAC
  • Number of Poles 2
  • Number of Wires 3
  • Color Black
  • Body Material Nylon
  • For Use With Twist-Lock Connector
  • Cord Size 0.326" to 0.720"
How can we improve our Technical Specifications?

Compliance and Restrictions

None