ST
HUBBELL WIRING DEVICE-KELLEMS

Marine Lighted Rocker Switch, Contact Form: SPST, Number of Connections: 4, Terminals: 0.250" Quick

  • Item # 3HZ99
  • My Part #
  • Mfr. Model # MR11LRSP
  • Catalog Page # 262
  • UNSPSC # 39121541
Marine Lighted Rocker Switch, Contact Form: SPST, Number of Connections: 4, Terminals: 0.250" Quick close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Rocker Switches


$48.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lighted rocker switch is designed for use with lights, bilge blowers, and bilge pumps.

View More

Technical Specs

  • Item Marine Lighted Rocker Switch
  • Contact Form SPST
  • Number of Connections 4
  • Switch Function On/Off
  • Terminals 0.25" Quick Connect Tab
  • Mounting Hole 0.875" x 1.5"
  • DC Contact Rating 5A @ 12VDC
  • Body Color Black
  • Switch Color Black
  • Operating Temp. Range 32 Degrees to 100 Degrees F
  • Special Features Red Light
  • Recommended Use Lights, Bilge Blower, Bilge Pumps, Accessories
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products