TP
HUBBELL WIRING DEVICE-KELLEMS

Marine Adapter, Number of Outlets 1, 20.0, 120VAC, Plug Configuration NEMA L5-20P

  • Item # 3D963
  • My Part #
  • Mfr. Model # HBL61CM25
  • Catalog Page # N/A
  • UNSPSC # 39121403
Marine Adapter,  Number of Outlets 1,  20.0,  120VAC,  Plug Configuration NEMA L5-20P close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Extension Cords and Outlet Strips~Extension Cord Adapters


$240.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Twist-lock plug extension cord adapters are lengths of electrical cable that convert a device's straight-blade power cord plug to a twist-lock plug for use in a compatible outlet receptacle. These adapters lock in place on the plug end to prevent accidental disconnections. They have a locking plug with curved blades at one end and a straight-blade receptacle at the other end that the device plugs into.

Extension cord adapters are lengths of electrical cable used to create compatibility between a device's power cord plug and a power outlet receptacle when they are of different types. These adapters have a plug at one end that connects to the power source and a receptacle at the other end that the device plugs into. They are typically used to supply power to devices in industrial applications, such as power tools and machinery, where a variety of plug types and outlets are common. Limit current to the adapter's lowest rating to help prevent overheating.

View More

Technical Specs

  • Item Marine Adapter
  • Number of Outlets 1
  • Max. Amps 20
  • Voltage 120VAC
  • Plug Configuration NEMA L5-20P
  • Connector Type 30A 125V, 2P 3W Twist-Lock
  • Temp. Rating -40 Degrees to 75 Degrees F
  • Wire Size 10 AWG
  • Cord Length 2.6 ft.
  • For Use With 3D961 (Mfr. No HBL61CM08), 1UBK1 (Mfr. No. HBL61CM08WLED)
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms