Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Low Profile Cord Connector Locknut: Nylon, PG, PG7 Thread Size

Item 
2DZH4
Mfr. Model 
LNP7B

Product Details

Catalog Page
303
Brand
HUBBELL WIRING DEVICE-KELLEMS
Hub Size
PG7
Material
Nylon
Color
Black; Gray
For Use With
Threaded Metallic Conduit
Thread Type
PG
Thread Size
PG7
Standards
CSA Certified; UL Listed
Liquid-Tight
Yes
Compatible Conduit Type
Threaded Metallic Conduit
Item
Low Profile Cord Connector Locknuts
Manufacturer Part Number
LNP7B
UNSPSC
31161716
Country of Origin
USA (subject to change)
Product Description

These lock nuts thread onto a cable grip and have a ratchet style that won't loosen. The threaded body also guards against slipping and helps facilitate installation.