Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
HUBBELL WIRING DEVICE-KELLEMS

Liquid Tight Conduit Grip, Steel Fitting and Stainless Steel Mesh, Conduit Size: 1/2"

  • Item# 6D224
  • Mfr. Model# H0509CNK
  • Catalog Page# N/A
  • UNSPSC# 39121420
Liquid Tight Conduit Grip, Steel Fitting and Stainless Steel Mesh, Conduit Size: 1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Liquid Tight Conduit Grip
  • Fitting Style 90 Degrees
  • Conduit Size 1/2"
  • Fitting Type Male
  • Material Steel Fitting and Stainless Steel Mesh
  • Mesh Length 4-1/2"
  • Insulated / Uninsulated Uninsulated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms