Skip Content

NC
HUBBELL WIRING DEVICE-KELLEMS

Line Cord GFCI, 250VAC Voltage Rating, NEMA Plug Configuration: Bare Wire, Number of Poles: 3

  • Item # 1DJH8
  • My Part #
  • Mfr. Model # GFP5305
  • Catalog Page # 410
  • UNSPSC # 39121601
Line Crd GFCI,6 ft.,Ylw,30A,NEMA 4X,250V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $558.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable line cord is manual set. Can be used in applications such as automotive garages, de-icing equipment, portable power tools, and more.

View More

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 6.0 ft.
  • Color Yellow
  • Amps 30
  • NEMA Plug Configuration Bare Wire
  • NEMA Receptacle Configuration Bare Wire
  • Enclosure Rating NEMA 4X
  • Outlet Configuration User Wired Connection
  • NEC Cord Designation SJGOOW
  • Range of Lengths 5 to 10 ft.
  • Voltage Rating 250VAC
  • Hz 60
  • Number of Poles 3
  • Number of Wires 4
  • Gauge/Conductor 10/3
  • Material Valox
  • Reset Type Manual
  • Standards UL, CSA
  • Portable GFCI Plug Cord Length 12"
  • Portable GFCI Receptacle Cord Length 6 ft.
  • Self-Testing No
  • Plug Configuration - Ext. Cords and Power Strips No Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.